Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tele-Lite Honda Model: BF5 Portable Outboard Motors
Power-rated with NMMA procedures
Manufacturer: Tele-Lite TLBF5AKL
Description
Comes in a wide variety of sizes to fit into canoes, small tender inflatables, aluminum fishing boats and sailboats.
- 4-Stroke SOHC engine system
- Water-cooled cooling system
- One carburetor fuel delivery
Specifications
Long propeller, Outboard Motor | |
Water cooled | |
127cc | |
SOHC 4-stroke 1 cylinder/2 valves | |
Aluminum fishing boats and sailboats | |
5hp at 5000rpm | |
Digital CDI | |
Aluminum | |
BF5 | |
7.5 in. | |
19.05cm | |
Recoil | |
4.5cm | |
13.4 in. | |
34cm | |
38w |
3A | |
7.87 in. | |
20cm | |
2.08:1 Gear ratio, F-N-R gear shift | |
Under Water, above propeller | |
20 in. | |
50.8cm | |
3.0 | |
2.4 in. | |
1.8 in. | |
4500 to 5500rpm | |
6cm | |
61 lb. | |
27.5kg | |
129.66 BTU/h |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title