Tele Lite™ Honda™ Model: BF5 Portable Outboard Motors

Power-rated with NMMA procedures

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLBF5AKS

 View more versions of this product

Catalog No. 19-220-366

  Check Availability
Add to Cart

    Specifications

    Product Type Short propeller, Outboard Motor
    Ignition System Digital CDI
    Height (Metric) Transom 38.1cm
    Propeller Material Aluminum
    Model BF5
    Size (English) Stroke 1.8 in.
    Size (Metric) Propeller Pitch 19.05cm
    Weight (Metric) Dry 27kg
    BTUs 129.66 BTU/h
    Diameter (English) Propeller 7.87 in.
    Displacement 127cc
    Diameter (Metric) Propeller 20cm
    Engine Type SOHC 4-stroke 1 cylinder/2 valves
    Drive 2.08:1 Gear ratio, F-N-R gear shift
    For Use With (Equipment) Aluminum fishing boats and sailboats
    Exhaust Under Water, above propeller
    Horsepower 5hp at 5000rpm
    Height (English) Transom 15 in.
    Amperage 3A
    No. of Propeller Blades 3.0
    Size (English) Bore 2.4 in.
    Size (English) Propeller Pitch 7.5 in.
    Starting System Recoil
    Size (Metric) Bore 6cm
    Size (Metric) Stroke 4.5cm
    Weight (English) Dry 60 lb.
    Width (English) 13.4 in.
    Width (Metric) 34cm
    Watts 38w
    Cooling System Water cooled
    Speed Range 4500 to 5500rpm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit