Tele Lite™ Honda™ Model: BF8 Portable Outboard Motors

Power-rated with NMMA procedures

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLBF8AKL

 View more versions of this product

Catalog No. 19-220-369

  Check Availability
Add to Cart

    Specifications

    Product Type Long, Classic, Propeller: 4-blade aluminum Outboard Motor
    Drive 2.33:1 Gear ratio, F-N-R gear shift
    Propeller Material Aluminum
    Size (Metric) Propeller Pitch 20.32cm
    Speed Range 4500 to 5500rpm
    Size (Metric) Bore 5.8cm
    Size (Metric) Stroke 4.2cm
    BTUs 504.99 BTU/h
    Diameter (English) Propeller 9.25 in.
    Diameter (Metric) Propeller 23.49cm
    Engine Type SOHC 4-stroke 2 cylinders/4 valves
    For Use With (Equipment) Aluminum fishing boats and sailboats
    Exhaust Through hub
    Horsepower 8hp at 5000rpm
    Height (English) Transom 20 in.
    Ignition System PGM-IG
    Height (Metric) Transom 50.8cm
    Amperage 12A
    No. of Propeller Blades 4.0
    Size (English) Propeller Pitch 8 in.
    Size (English) Stroke 1.7 in.
    Starting System Electric/Recoil
    Width (English) 13.6 in.
    Weight (Metric) Dry 44kg
    Width (Metric) 34.5cm
    Watts 148w
    Cooling System Water cooled
    Displacement 222cc
    Model BF8
    Size (English) Bore 2.3 in.
    Weight (English) Dry 98 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit