Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tele-Lite Honda Model: BF9.9 Portable Outboard Motors
Power-rated with NMMA procedures
Manufacturer: Tele-Lite TLBF10DKLH
Description
Comes in a wide variety of sizes to fit into canoes, small tender inflatables, aluminum fishing boats and sailboats.
- 4-Stroke SOHC engine system
- Water-cooled cooling system
- One carburetor fuel delivery
Specifications
Long, Propeller: 4-blade aluminum | |
Water cooled | |
222cc | |
SOHC 4-stroke 2 cylinders/4 valves | |
Aluminum fishing boats and sailboats | |
9.9hp at 5500rpm | |
PGM-IG | |
Aluminum | |
BF9.9 | |
8 in. | |
20.32cm | |
Electric/Recoil | |
4.2cm | |
13.6 in. | |
34.5cm | |
148w |
12A | |
9.25 in. | |
23.49cm | |
2.33:1 Gear ratio, F-N-R gear shift | |
Through hub | |
20 in. | |
50.8cm | |
4.0 | |
2.3 in. | |
1.7 in. | |
5000 to 6000rpm | |
5.8cm | |
98 lb. | |
44kg | |
504.99 BTU/h |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title