Tele Lite™ Honda™ Model: BF9.9 Portable Outboard Motors

Power-rated with NMMA procedures

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLBFP10DKXHT

 View more versions of this product

Catalog No. 19-220-384

  Check Availability
Add to Cart

    Specifications

    Product Type Power thrust, Tiller
    Diameter (English) Propeller 10 in.
    Displacement 222cc
    Diameter (Metric) Propeller 25.4cm
    Engine Type SOHC 4-stroke 2 cylinders/4 valves
    Exhaust Through hub
    Horsepower 9.9hp at 5500rpm
    Height (English) Transom 25 in.
    Amperage 12A
    No. of Propeller Blades 4.0
    Size (English) Propeller Pitch 6.5 in.
    Size (English) Stroke 1.7 in.
    Size (Metric) Propeller Pitch 16.51cm
    Starting System Electric/Recoil
    Size (Metric) Bore 5.8cm
    Width (English) 13.6 in.
    Width (Metric) 34.5cm
    BTUs 504.99 BTU/h
    Drive 2.33:1 Gear ratio, F-N-R gear shift
    For Use With (Equipment) Aluminum fishing boats and sailboats
    Ignition System PGM-IG
    Height (Metric) Transom 63.5cm
    Propeller Material Aluminum
    Model BF9.9
    Size (English) Bore 2.3 in.
    Speed Range 5000 to 6000rpm
    Size (Metric) Stroke 4.2cm
    Weight (English) Dry 106 lb.
    Weight (Metric) Dry 48kg
    Watts 148w
    Cooling System Water cooled

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit