Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tele Lite™ Honda™ Model: BF9.9 Portable Outboard Motors

Power-rated with NMMA procedures

Manufacturer:  Tele-Lite, Inc.Supplier Diversity Partner TLBF10DKSHS

 View more versions of this product

Catalog No. 19-220-378


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Electric start, Propeller: 4-blade aluminum
Water cooled
222cc
SOHC 4-stroke 2 cylinders/4 valves
Aluminum fishing boats and sailboats
9.9hp at 5500rpm
Aluminum
BF9.9
8 in.
20.32cm
Electric/Recoil
4.2cm
34.5cm
148w
12A
9.25 in.
23.49cm
2.33:1 Gear ratio, F-N-R gear shift
Through hub
PGM-IG
4.0
2.3 in.
1.7 in.
5000 to 6000rpm
5.8cm
13.6 in.
504.99 BTU/h
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit