Tele Lite™ Honda™ Outboard Large Motor Series

Deliver advanced technology for a maximum boating experience

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLBF225AKL

 View more versions of this product

Catalog No. 19-220-435

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Engine Type SOHC 4-stroke 60° V6
    Drive 1.86:1 Gear ratio, F-N-R gear shift
    For Use With (Application) Provide an unmatched combination of power, torque, rpm and fuel efficiency
    Exhaust Through hub
    Horsepower 225hp at 5500rpm
    Height (English) Transom 20 in.
    Ignition System Microcomputer programmed
    Amperage 90A
    Model BF225; L-type
    Size (English) Bore 3.5 in.
    Size (English) Stroke 3.7 in.
    Speed Range 5000 to 6000rpm
    Starting System Electric
    Size (Metric) Bore 8.9cm
    Weight (English) Dry 589 lb.
    Width (English) 24.6 in.
    Weight (Metric) Dry 267kg
    BTUs 3814.7 BTU/h
    Watts 1118w
    Cooling System Water cooled
    Displacement 3471cc
    Height (Metric) Transom 50.8cm
    Size (Metric) Stroke 9.3cm
    Width (Metric) 62.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit