Tele Lite™ Honda Outboard Mid-Range Motor Series: Model BF25

For use in pontoons, aluminum fishing boats and bay boats

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLBF25DKSHG

 View more versions of this product

Catalog No. 19-220-404

  Check Availability
Add to Cart

    Specifications

    Exhaust Through hub
    Height (English) Transom 15 in.
    Ignition System PGM-IG
    Size (English) Stroke 2.5 in.
    Starting System Recoil Electric Start
    Size (Metric) Bore 6.1cm
    Width (English) 14.8 in.
    Width (Metric) 37.5cm
    BTUs 429.9 BTU/h
    Displacement 552cc
    Engine Type SOHC 4-stroke 3 cylinders/6 valves
    Drive 2.08:1 Gear ratio, F-N-R gear shift
    For Use With (Equipment) Pontoons, Aluminum fishing boats and bay boats
    Horsepower 25hp at 5500rpm
    Height (Metric) Transom 38.1cm
    Amperage 10A
    Model BF25
    Size (English) Bore 2.4 in.
    Speed Range 5000 to 6000rpm
    Size (Metric) Stroke 6.3cm
    Weight (English) Dry 155 lb.
    Weight (Metric) Dry 70.5kg
    Watts 126w
    Cooling System Water cooled

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit