Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tele-Lite™ Honda™ Portable Economy Generator

Powerful Honda commercial iGX engine and a heavy-duty frame

Manufacturer:  Tele-Lite™ EB5000XK3

Catalog No. 19-120-2684


Add to cart

Description

Description

  • 5000w (41.7/20.8A) 120/240V automatic regulated power
  • Honda-exclusive iAVR (intelligent auto voltage regulation)
  • Provides 7000w for 10 seconds to start larger equipment
  • Runs about 11.2 hrs @ 50% load (6.2 gal.)
  • Voltage Selector Switch: 120/240V operation
  • All circuits G.F.C.I. protected
  • Six duplex outlets for easy connection of multiple tools
  • Tough one-piece welded frame
  • Rugged protection bars
  • Auto Throttle
  • Full frame protection
  • Low 72 dBA sound level
  • Wheel kit standard with positive lock folding handles
  • Hanger kit/lifting eye standard
  • Protected by Honda Oil Alert™
  • USDA-qualifed spark arrestor/muffler
  • Two wheel kit and lift hook
Specifications
  • Engine: Honda iGX390
  • Displacement: 389cc
  • AC Output: 120/240V 5000w max. (41.7/20.8A) 4500w (37.5/18.8A)
  • iAVR Output: 7000 for up to 10 sec.
  • Receptacles: 20A 125V Duplex (2), 30A 125V Locking Plug, 30A 125/250V Locking Plug
  • Starting System: Recoil
  • Fuel Tank Capacity: 6.2 gal.
  • Run Time per Tankful: 8.1 hrs.@ rated load, 11.2 hrs. @ 1/2 load
  • Dimensions (L x W x H): 41.9 x 27.2 x 29.2 in. (106.4 x 69 x 74.2cm)    
  • Noise Level: 72 dB @ rated load
  • Dry Weight: 214 lb.

Warranty and Services

Three year residential and commercial warranty.

Specifications

Specifications

Honda Generator
60Hz
6.2 gal.
ANSI, OSHA, LA-ETL
Honda iGX390
Protects the generator by shutting the engine off when low oil is detected and also from being overloaded
11hp
74.16cm
2 Standard wheel kit with positive lock folding handles, hanger kit/lifting eye standard, rugged protection bars, tough one-piece welded frame
72dB
8.1 Hours at rated load, 11.2 Hours at 0.5 load
214 lb.
97kg
17060.7 BTU/h
6.2 gal., 23.46L
110/220V 60Hz
41.7/20.8A
110/220V
23.46L
389cc
Air compressor, bench grinder (8 in.), circular saw (heavy duty, 7.25 in.), concrete vibrator, drills, high-pressure washer (1hp), table saw (10 in.), industrial motors, up to 3hp
29.2 in.
Electronic
41.9 in.
106.4cm
Locking plug
Recoil
27.2 in.
69cm
5000w
41.9 x 27.2 x 29.2 in. (106.4 x 69 x 74.16cm)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit