Tele Lite™ Honda™ Portable Series Outboard Motors

Power-rated with NMMA procedures

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLBF2DKSCH

 View more versions of this product

Catalog No. 19-220-364

  Check Availability
Add to Cart

    Specifications

    Product Type Short, Propeller Outboard Motor
    Size (Metric) Bore 4.5cm
    Width (English) 11 in.
    Width (Metric) 28cm
    Engine Type SOHC 4-stroke 1 cylinder/2 valves
    Drive 2.40:1 Gear ratio, 360° pivot gear shift
    For Use With (Equipment) Aluminum fishing boats and sailboats
    Exhaust Under Water, above propeller
    Horsepower 2hp at 5500rpm
    Height (English) Transom 15 in.
    Ignition System Transistorized pointless
    No. of Propeller Blades 3.0
    Model BF2
    Size (English) Bore 1.8 in.
    Size (English) Propeller Pitch 7.5 in.
    Size (English) Stroke 1.4 in.
    Size (Metric) Propeller Pitch 19.05cm
    Starting System Recoil
    Weight (English) Dry 27 lb.
    Diameter (English) Propeller 7.25 in.
    Displacement 57cc
    Diameter (Metric) Propeller 18.41cm
    Height (Metric) Transom 38.1cm
    Propeller Material Plastic
    Speed Range 5000 to 6000rpm
    Size (Metric) Stroke 3.6cm
    Weight (Metric) Dry 12kg
    Cooling System Forced air

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit