Tele-Lite™ Honda™ Super-Quiet Inverter-Equipped Generators

Ideal generators for sensitive electronic equipment

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner EU3000 IS1A

 View more versions of this product

Catalog No. 19-120-2679

  Check Availability
Add to Cart

Alert

Never operate generator inside any enclosed area. Always ensure a minimum of 3 to 4 ft. of spacing on all sides (including the top) and an unlimited supply of fresh air for proper cooling during operation. Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


    Specifications

    Displacement 196cc
    For Use With (Equipment) Sensitive electronic equipments like computer, printer, and other
    Height (English) 22.4 in.
    Horsepower 6.5hp
    Receptacles 5-20P NEMA plug
    Starting System Electric/Recoil
    Weight (Metric) Dry 60.78kg
    Width (Metric) 48cm
    BTUs 10236.42 BTU/h
    Capacity 3.4 gal., 12.87L
    Dimensions (L x W x H) 25.8 x 18.9 x 22.4 in. (65.53 x 48 x 56.89cm)
    Certifications/Compliance EPA
    Engine Type Single cylinder, overhead valve
    For Use With (Application) Produces a clean sine wave of energy that prevents surging
    Ignition System Electronic
    Height (Metric) 56.89cm
    Length (English) 25.8 in.
    Includes Electronic circuit breakers, USDA-qualified spark arrestor/muffler, inverter
    Length (Metric) 65.53cm
    Amperage 25, 8A
    Noise Level 58dB at rated load, 49dB at 0.25 load
    Run Time 7.2 to 20 hr.
    Weight (English) Dry 134 lb.
    Width (English) 18.9 in.
    Watts 3000w
    Voltage 120V, 12VDC
    Capacity (English) 3.4 gal.
    Capacity (Metric) 12.87L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit