Learn More
Tele-Lite Honda Super-Quiet Inverter-Equipped Generators
Ideal generators for sensitive electronic equipment
$1501.00 - $3440.00
Specifications
Certifications/Compliance | EPA |
---|---|
Voltage | 120V, 12VDC |
Engine Type | Single cylinder, overhead valve |
For Use With (Application) | Produces a clean sine wave of energy that prevents surging |
For Use With (Equipment) | Sensitive electronic equipments like computer, printer, and other |
Alert:
Never operate generator inside any enclosed area. Always ensure a minimum of 3 to 4 ft. of spacing on all sides (including the top) and an unlimited supply of fresh air for proper cooling during operation. Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Displacement | Horsepower | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Displacement | Horsepower | Price | Quantity & Availability | |||
19-120-2672
|
Tele-Lite
EU2200 ITA |
20.1 x 11.4 x 16.7 in. (51 x 28.95 x 42.41cm) | 98.5cc | 3.5hp |
Each for $1,726.00
|
|
19-120-2671
|
Tele-Lite
EU1000 T1A |
17.7 x 9.4 x 15 in. (44.95 x 23.87 x 38.1cm) | 50cc | 1.8hp |
Each for $1,501.00
|
|
19-120-2679
|
Tele-Lite
EU3000 IS1A |
25.8 x 18.9 x 22.4 in. (65.53 x 48 x 56.89cm) | 196cc | 6.5hp |
Each for $3,440.00
|
|
Description
Advanced inverter technology makes these generators extremely lightweight, portable and fuel-efficient, and creates “clean” or stable power that prevents surging. Totally enclosed for quiet operation. Easy start four-stroke overhead valve engine with electronic ignition produces only 59dB of sound at 7m running at full loadless than sound of common speech.
- Compact and lightweightalternator is built into the engine, eliminating the need for a bulky and heavy independent alternator
- EcoThrottle system incorporates load-dependent speed control-type governor that automatically adjusts engine speed to optimum level to conserve fuel
- Two similar EU 1000i and EU2000i Series generators can be linked in parallel to increase available wattage through generator outlets (requires parallel cables, sold separately)
- Oil Alert safety system shuts engine down if oil reaches an unsafe operating level to prevent engine damage
- Simultaneous AC/DC use
- USDA-qualified spark arrestor/muffler helps prevent fires
Order Info
Models approved for use in California available. Contact your Fisher Safety Customer Service Representative for ordering information.
Compliance
All models are EPA compliant.
Specifications
EPA | |
Single cylinder, overhead valve | |
Sensitive electronic equipments like computer, printer, and other | |
Electronic circuit breakers, USDA-qualified spark arrestor/muffler, inverter |
120V, 12VDC | |
Produces a clean sine wave of energy that prevents surging | |
Electronic |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.