Tele-Lite™ Honda™ Super-Quiet Inverter-Equipped Generators

Ideal generators for sensitive electronic equipment

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner EU1000 T1A

 View more versions of this product

Catalog No. 19-120-2671

  N/A
Add to Cart

Alert

Never operate generator inside any enclosed area. Always ensure a minimum of 3 to 4 ft. of spacing on all sides (including the top) and an unlimited supply of fresh air for proper cooling during operation. Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Displacement 50cc
    Engine Type Single cylinder, overhead valve
    For Use With (Equipment) Sensitive electronic equipments like computer, printer, and other
    For Use With (Application) Produces a clean sine wave of energy that prevents surging
    Height (English) 15 in.
    Horsepower 1.8hp
    Ignition System Electronic
    Includes Electronic circuit breakers, USDA-qualified spark arrestor/muffler, inverter
    Length (Metric) 44.95cm
    Amperage 8.3A
    Noise Level 59dB at rated load, 53dB at 0.25 load
    Receptacles 5-15P NEMA plug
    Weight (English) Dry 29 lb.
    Weight (Metric) Dry 13.15kg
    Width (Metric) 23.87cm
    BTUs 3412.14 BTU/h
    Watts 1000w
    Capacity 0.6 gal., 2.271L
    Dimensions (L x W x H) 17.7 x 9.4 x 15 in. (44.95 x 23.87 x 38.1cm)
    Height (Metric) 38.1cm
    Length (English) 17.7 in.
    Run Time 3.8 to 8 hr.
    Starting System Recoil
    Width (English) 9.4 in.
    Voltage 120V, 12VDC
    Capacity (English) 0.6 gal.
    Capacity (Metric) 2.271L
    Certifications/Compliance EPA

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit