Tele-Lite™ Honda™ Super-Quiet Inverter-Equipped Generators

Ideal generators for sensitive electronic equipment

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner EU2000 T1A1

 View more versions of this product

Catalog No. 19-120-2672

  Check Availability
Add to Cart

Alert

Never operate generator inside any enclosed area. Always ensure a minimum of 3 to 4 ft. of spacing on all sides (including the top) and an unlimited supply of fresh air for proper cooling during operation. Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


    Specifications

    Weight (English) Dry 46.3 lb.
    BTUs 6824.2 BTU/h
    Capacity 1.1 gal., 4.16L
    Dimensions (L x W x H) 20.1 x 11.4 x 16.7 in. (51 x 28.95 x 42.41cm)
    Displacement 98.5cc
    Engine Type Single cylinder, overhead valve
    For Use With (Equipment) Sensitive electronic equipments like computer, printer, and other
    For Use With (Application) Produces a clean sine wave of energy that prevents surging
    Height (English) 16.7 in.
    Horsepower 3.5hp
    Ignition System Electronic
    Height (Metric) 42.41cm
    Length (English) 20.1 in.
    Includes Electronic circuit breakers, USDA-qualified spark arrestor/muffler, inverter
    Length (Metric) 51cm
    Amperage 16.7, 8A
    Noise Level 59dB at rated load, 53dB at 0.25 load
    Receptacles 5-20P NEMA plug
    Run Time 4 to 15 hr.
    Starting System Recoil
    Width (English) 11.4 in.
    Weight (Metric) Dry 21kg
    Width (Metric) 28.95cm
    Watts 2000w
    Voltage 120V, 12VDC
    Capacity (English) 1.1 gal.
    Capacity (Metric) 4.16L
    Certifications/Compliance EPA

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit