Gasoline-Powered Positive Pressure Fans

Gas-powered models have a direct-drive design allows for a more compact, lighter-weight package. Ideal for replacing a hostile interior environment with fresh, ambient air.

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLAP246

 View more versions of this product

Catalog No. 19-220-303

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Fan 24 in.
    Weight (English) 82 lb.
    Weight (Metric) 37.2kg
    Material Tubular steel
    Color Red
    Dimensions (L x W x H) 28.25 x 22.5 x 30 in.
    Horsepower 6.5
    Product Type Positive Pressure Fan
    Flow Rate 19,606CFM

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit