Tele-Lite™ Recessed Scene Lights

Bright lighting in less space

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLRL5RLP

 View more versions of this product

Catalog No. 19-220-358

  Check Availability
Add to Cart

    Specifications

    Model TLRL-5
    Depth (Metric) 120.65mm
    Depth (English) 4.75 in.
    Lighting Type Recessed Scene Light
    Includes Rugged Aluminum castings, Stainless Steel hardware, heat tempered Glass lens
    Length (Metric) 349.25mm
    Length (English) 13.75 in.
    Width (English) 11.75 in.
    Width (Metric) 298.45mm
    Dimensions (L x W) 13.75 x 11.75 in. (349.25 x 298.45mm)
    Voltage 120V
    Wattage 500w

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit