Tele-Lite™ Smoke Ejector Fans

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLAS16S

 View more versions of this product

Catalog No. 19-220-310

  Check Availability
Add to Cart

    Specifications

    Airflow Rate 3200 CFM
    Dimensions (L x W x H) 19.25 x 18.75 x 13 in. (48.8 x 47.6 x 33cm)
    Height (Metric) 33cm
    Horsepower 0.3 hp
    Length (English) 19.25 in.
    Material Steel
    Size 16 in.
    Weight (English) 44 lb.
    Width (English) 18.75 in.
    Width (Metric) 47.6cm
    Height (English) 13 in.
    Length (Metric) 48.8cm
    Weight (Metric) 19.95kg
    Amperage 14.9A
    Product Type Smoke ejector fan

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit