Tele Lite Telescoping Aluminum Poles and Mounting Brackets

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TPC4 POLE

 View more versions of this product

Catalog No. 19-130-1374

  Check Availability
Add to Cart

    Specifications

    Length (English) 48 in.
    For Use With (Application) Rotating/warning lights, antenna masts, weather station and remote camera
    Includes Thru deck mounting bracket
    Length (Metric) 121.9cm
    Material Aluminum
    Product Type Top raise pole

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit