Tempshield™ Pink Cryo-Apron™

Manufacturer: Tempshield™ PCA54

 View more versions of this product

Catalog No. 19-230-272

  Check Availability
Add to Cart

    Specifications

    Material Nylon
    Color Pink
    Includes Quick-release buckles at neck and waist
    Dimensions (L x W) 54 x 24 in. (137.2 x 60.9cm)
    Material (Liner) Stay-dry
    Length (English) 54 in.
    Construction Multi-layered
    Width (Metric) 60.9cm
    Width (English) 24 in.
    For Use With (Application) Provide a high level of thermal protection to the torso and upper legs in harsh cryogenic atmospheres
    Length (Metric) 137.2cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit