Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tempshield™ Cryo-Gloves™ Pink Shoulder-Length Cryogenic Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
State-of-the art materials and multi-layered construction provides cryogenic protection for ultra-cold applications down to -196°C (-320°F).
- Cryogenic protection for ultra-cold applications down to -196°C (-320°F)
- State-of-the art materials and multi-layered construction allow for a maximum level of thermal protection, flexibility, and dexterity
- High performance, thermal lining wicks moisture away from hands to maintain comfort over extended periods of wear
- Ideal for applications where function is important and safety is critical
- Not intended for immersion in liquid nitrogen or other cryogenic liquids
Specifications
Certifications/Compliance (Europe) | EN 420, EN 511 |
Description | Shoulder Length |
Color | Pink |
Hand | Specific |
Material | Fabric |
Product Type | Cryogenic Gloves |
Size | Medium |
EN388 Standard | Yes |
For Use With (Application) | Dry Ice Handling, Low/Ultra-Low Temperature Freezers, and Closed Cryogenic Systems |
Series | Cryo-Gloves™ |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction