Tempshield™ Pink Cryo-Gloves™

Manufacturer: Tempshield™ PSHL

 View more versions of this product

Catalog No. 19-230-275

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) LNG (Liquefied Natural Gas), Liquid Helium, and Liquid Oxygen in enclosed systems, ultra-low temperature freezers, blast freezers, dry ice, and in coldrooms
    Liner Material Thermal
    Length (English) 24.75 to 27 in.
    Length (Metric) 62.5 to 68.5cm
    Material Fabrics, Multi-layered Insulated Construction
    Size 10 (Large)
    Temperature (English) Min -259°F
    Color Pink

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit