Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Tenax™ GR Thermal Desorption Tube, Particle Size: 60/80 Mesh

Suitable for US EPA: TO-1, TO-2, TO-3, and TO-17

$968.00 - $970.00

Specifications

Diameter (English) Outer 1/4 in.
Overall Length (English) 3.5 in.
Packaging Quantity 10/Pk.
Type Thermal Desorption Tube
Product Line Tenax™
View More Specs

Products 2
Catalog Number Mfr. No. Material Description Price Quantity & Availability  
Catalog Number Mfr. No. Material Description Price Quantity & Availability  
11-100-5351
View Documents
MilliporeSigma™ Supelco™
29749U
Glass Pre-conditioned/Sealed with Brass Endcaps Each for $968.00
Add to cart
 
11-100-6689
View Documents
MilliporeSigma™ Supelco™
29742U
Stainless Steel Pre-conditioned/Sealed with Brass Endcaps Each for $970.00
Add to cart
 
Description

Description

  • Particle Size: 60/80 Mesh
Specifications

Specifications

1/4 in.
10/Pk.
Tenax™
Tenax GR Graphitized Porous Polymer (60/80)
3.5 in.
Thermal Desorption Tube
Air Monitoring
PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments

Tenax is a registered trademark of Buchem B.V.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit