Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed™ Tender Touch™ 100 Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- 100 gloves per box (all sizes)
- Chemical resistant
- Enhanced protection
- Manufactured without natural rubber
- Tested for use with chemotherapy drugs
- Meets USP 800 requirements for PPE compliance for chemotherapy
Specifications
Chemotherapeutic Rated | Yes |
Applications | Healthcare |
AQL | 1 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 2.8 mil |
Finger Thickness (Metric) | 0.07 mm |
Latex Free | Yes |
Material | Nitrile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction