Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ Tensor™ LED Adjustable Gooseneck Clip Lamp

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 10C003

 View more versions of this product

Catalog No. 11-990-114


Add to cart

Includes: LED bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • 19 in. Reach
  • Integrated LED, energy efficient light source
  • Clip base for versatile placement
  • 5 ft. cord
  • Black finish
  • Adjustable gooseneck for maximum versatility in adjustment
  • Inline on/off switch on cord
  • Made in China

Certifications

ETL Listed for UL AND ETL

Recommended Storage

Ambient

Warranty and Services

One Year Limited Warranty

Specifications

Specifications

ETL Listed for UL AND ETL
10in.
Base: Clip Base for Versatile Placement; Arm: Coated Gooseneck; Switch: Inline on/off; Color: Black
200 lm, 3700 K LED lamp supplied draws just 2.8w
Metal/Plastic
2.8w
Desk Lighting and Task Lighting
LED bulb
19in. Reach
LED TENSOR
120V
LED Clip Lamp
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit