Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
tert.-Butyl methyl malonate, 95%, ACROS Organics™
Click to view available options
Quantity:
1mL
5mL
25mL
Packaging:
Glass bottle
Specifications
Density | 1.0300g/mL |
Refractive Index | 1.4140 to 1.417 |
Melting Point | -10°C |
Flash Point | 79°C |
Boiling Point | 80°C (11.0mmHg) |
Specific Gravity | 1.03 |
Quantity | 5mL |
Packaging | Glass bottle |
Color | Colorless to Yellow |
Infrared Spectrum | Authentic |
Show More |
Safety and Handling
EINECSNumber : 255-919-1
Recommended Storage : Product may discolor to yellow on storage