Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Test Tube Rack
Heavy wire Test Tube Rack with a durable epoxy coating.
Supplier: United Scientific™ TTWE02
Description
- Heavy wire test tube rack
- Includes a durable epoxy coating
- 20, 24, and 36 place racks available
- For various tube sizes
Specifications
Test Tube Rack | |
Autoclavable | |
Tubes (10 to 13 mm) | |
36 | |
None | |
Non-sterile | |
10 to 13 mm |
6 x 6 | |
Blue | |
Steel | |
Rectangular, Rounded Corners | |
No | |
Test Tubes and Culture Tubes | |
110 x 110 x 65 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction