Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Test Tube Trays

Heidolph™ Test Tube Trays for use with Reax Top/Reax Control Vibrating Shakers
$69.75 - $77.00
Specifications
Product Type | Test Tube Attachment |
---|---|
Material | PTFE, Stainless Steel |
For Use With (Application) | Mixing Eppendorf Tubes, Vials and, Vessels; Ideal for Product Dissolution |
For Use With (Equipment) | Reax Top/Reax Control Vibrating Shakers |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
13-889-381
![]() |
Heidolph™
036303170 |
Small |
Each for $77.00
|
|
13-889-816
![]() |
Heidolph™
036303160 |
Large |
Each for $69.75
|
|
Description
- Large Tray holds tubes and flasks up to 50 mL
- Small Tray holds 20 mm diameter test tubes
- Made from PTFE and Stainless Steel
Specifications
Test Tube Attachment | |
PTFE, Stainless Steel | |
Mixing Eppendorf Tubes, Vials and, Vessels; Ideal for Product Dissolution | |
Reax Top/Reax Control Vibrating Shakers |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title