Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ TEVISIO LED Magnifier Light, 3.5D + 8D, with Dimming and Segment Switching

Waldmann Lighting™ Tevisio and Televisiomax magnifier lights combine the latest in LED technology with magnification. Ideal for the lab, research, or any work surface where glare-free close-up work is necessary.

$1024.00

Specifications

Lighting 600 lumens
Color Silver
Size 10.4 in. diameter x 0.8 in.
Diopter 3.5 diopters
Magnification 3.5d+8d magnification
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (Metric) Length (English) Price Quantity & Availability  
11-000-114
View Documents
Waldmann Lighting™
11291900000587344
78.74 cm 31 in. Each for $1,024.00
Add to cart
 
11-000-115
View Documents
Waldmann Lighting™
11291800000587332
99.06 cm 39 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • 48 premium LEDs
  • 6" diameter wide-angle, scratch-resistant magnifying glass lens
  • Spring-balanced arm for easy adjustments
  • 3.5 diopter or 3.5d+8d magnification
  • Available in 31 in. or 39 in. arm length versions
  • 40% energy savings compared to fluorescents
  • 50,000 hours maintenance-free LED life
  • 100% to 10% dimming by touch
  • ETL/cETL approved
Specifications

Specifications

600 lumens
10.4 in. diameter x 0.8 in.
3.5d+8d magnification
Articulated Arm; 12-foot cord, plug; ETL/cETL, CE certified
Silver
3.5 diopters
Anodized Aluminum
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit