Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ AlphaLite™ Polyester Wipers

ISO Class 5 to 6 applications

Manufacturer:  Texwipe™ TX1008

 View more versions of this product

Catalog No. 18-321C



Add to cart

Description

Description

ISO Class 5 to 6 applications

  • Lightweight knitted wiper in 100% continuous-filament polyester
  • Excellent economical choice for wiping
  • Cleanroom laundered for the lowest contamination levels
  • Superior spill control and general cleaning properties

Order Info

Available stacked or bulk packed with two inner bags of 75 wipers . Basis weight: 121g/m2.

Specifications

Specifications

350
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
9 x 9 in. (22.9 x 22.9 cm)
9 in.
Polyester
9 in.
9 in.
121
Knitted
Cleanroom
22.9 cm
AlphaLite™ wipes
9 in.
22.9 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit