Texwipe™ AlphaSat™ CleanPak™ Presaturated Polyester Wipers

For ISO Class 3 to 5 applications

Manufacturer: Texwipe™ TX8385

 View more versions of this product

Catalog No. 19-160-0121

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Length (English) Exterior 9 in.
    Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
    Dimensions (L x W) 9 x 9 in. (22.9 x 22.9cm)
    Material Polyester
    Saturation Solution 9% Semiconductor grade Isopropyl Alcohol
    Width (English) Exterior 9 in.
    Width (English) 9 in.
    Width (Metric) 22.9cm
    For Use With (Application) Ideal for general wiping, spill control, cleaning and polishing Stainless Steel, protective covering for parts and product
    Length (English) 9 in.
    Length (Metric) 22.9cm
    Product Type AlphaSat™ presaturated wipes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit