Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ Gloss Cleanroom Labels

Click to view available options
Size (English):
1.5 x 1.5 in.
3 x 2 in.
4 x 2 in.
Description
- Low out-gassing polypropylene made with ultra-low leachables and low particulates
- High-energy glossy print skin for enhancing preprinted labels and thermal transfer inks
- Quick-ship pressure sensitive
- Available with two different adhesive levels providing temporary adhesion without leaving residue
- Tested for surface particles, cleaned and double bagged
Specifications
Specifications
Adhesive Type | Permanent |
Finish | Gloss |
Format | Label |
Material | Polypropylene |
For Use With (Application) | Designed for critical environments where ink adhesion and reflectivity are desired, tested for surface particles, cleaned and double bagged |
Life Span | 2 Years |
Quantity | 1000/Pk. |
Size (English) | 3 x 2 in. |
Size (Metric) | 7.62 x 5 cm |
Temperature Range (English) | -20 to 176°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction