Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ KOGO™ TPA Cleanroom Adhesive Tapes

Cleanroom tape solution for sealing and packaging material in critical environments

Manufacturer:  Texwipe™ TPA2024CL

 View more versions of this product

Catalog No. 18-366-421



Add to cart

Description

Description

  • Ideal for sealing, packaging, color coding, and product identification in cleanrooms
  • Reusable press-and-seal cleanroom bags
  • High conformability, adhesion, and cohesion
  • LDPE backing material and acrylic adhesive
  • Latex free, low in halogens, leachable chlorides, and heavy metals
  • 5.5 mil. total thickness
  • 7.62cm (3 in.) HDPE core
  • Roll length: 33m (36 yd.)
  • Variety of colors and widths available
  • Cat. No. 18-366-461 includes 5cm (2 in.) perforations

Order Info

Uniquely packaged in press-and-seal cleanroom bags.

Specifications

Specifications

Acrylic
ISO 3
36 yd. x 2 in. (33m x 5cm)
Yes
33 m
-40°C to +88°C
2 in.
3 in.
24 Roll(s)
Clear
7.62 cm
Cleanroom packaging, color coding, labeling and waferbox sealing
36 yd.
-40 to 190°F
5.5 mil
5 cm
LDPE
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit