Texwipe™ KOGO™ TPA Cleanroom Adhesive Tapes Available on GSA/VA Contract for Federal Government customers only.

Cleanroom tape solution for sealing and packaging material in critical environments

Manufacturer: Texwipe™ TPA1048OR

 View more versions of this product

Catalog No. 18-366-420

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 3 in.
    Diameter (Metric) Outside 7.62cm
    Dimensions (L x W) 36 yd. x 1 in. (33m x 2.5cm)
    Length (Metric) 33m
    Material LDPE
    Adhesive Type Acrylic
    Quantity 48 Roll(s)
    Color Orange
    Temperature Range (English) -40 to 190°F
    Temperature Range (Metric) -40 to 88°C
    Certifications/Compliance ISO 3
    Width (English) 1 in.
    Width (Metric) 2.5cm
    For Use With (Application) Cleanroom packaging, color coding, labeling and waferbox sealing
    Latex Free Yes
    Length (English) 36 yd.
    Thickness (English) 5.5mil

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit