Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ KOGO™ TPR Cleanroom Adhesive Tapes

For quick tack and moderate adhesion

Manufacturer:  Texwipe™ TPR0596BL

 View more versions of this product

Catalog No. 18-366-407

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

These tapes are ideal for color coding or product identification in cleanrooms. Highly conformable feature makes it well suited for sealing compound surfaces and packaging materials within critical environments. Low in halogens, leachable chlorides and heavy metals, provides users with the ideal cleanroom tape solution.

  • Low density polyethylene backing with a synthetic rubber adhesive
  • Available in tape widths: 0.5 in., 1 in., 2 in., 3 in.
  • Color options: blue, green, red, white, and yellow
  • Latex-free with high adhesion and cohesion
  • Packaged in reusable press-and-seal cleanroom bags

Specifications

Specifications

Rubber, Synthetic
ISO 3
Ideal for cleanroom packaging, color coding, labeling and waferbox sealing
36 yd.
-40 to 190°F
5.5 mil
3 in.
96 Roll(s)
Blue
7.6 cm
Yes
33 m
-40°C to +88°C
0.5 in.
LDPE
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit