Texwipe™ KOGO™ TPR Cleanroom Adhesive Tapes

For quick tack and moderate adhesion

Manufacturer: Texwipe™ TPR0596RD

 View more versions of this product

Catalog No. 18-366-410

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 3 in.
    Diameter (Metric) Outside 7.6cm
    For Use With (Application) Ideal for cleanroom packaging, color coding, labeling and waferbox sealing
    Latex Free Yes
    Length (English) 36 yd.
    Length (Metric) 33m
    Material LDPE
    Adhesive Type Synthetic Rubber
    Quantity 96 Roll(s)
    Color Red
    Temperature Range (English) -40 to 190°F
    Temperature Range (Metric) -40 to 88°C
    Thickness (English) 5.5mil
    Certifications/Compliance ISO 3
    Width (English) 0.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit