Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ KOGO™ TVR Cleanroom Adhesive Tapes
Ideal for clean build or cleanroom construction applications where quick tack and abrasion resistance are important
Supplier: Texwipe™ TVR1048YE
Description
- Bonds quickly to irregular surfaces such as duct work or visqueen sheets used for temporary walls
- Matte finish is easy to write on with a pen for labeling
- Good for color coding or aisle marking in cleanrooms
- PVC backing material with synthetic rubber adhesive
- Roll length: 33m (36 yd.)
- Various colors and widths available
Order Info
Packaged in press-and-seal cleanroom bags
Specifications
ISO 3 | |
Yellow | |
PVC | |
Yes | |
-20 to 176°F | |
6 mil | |
36 yd. | |
1 in. | |
3 in. |
Rubber, Synthetic | |
Matte | |
Ideal for aisle marking, color coding, HEPA filter protection and cleanroom build | |
48/Pk. | |
-29 to 80°C | |
36 yd. x 1 in. (33 m x 2.5 cm) | |
33 m | |
2.5 cm | |
7.6 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction