Texwipe™ KOGO™ TVR Cleanroom Adhesive Tapes

Ideal for clean build or cleanroom construction applications where quick tack and abrasion resistance are important

Manufacturer: Texwipe™ TVR2024BL

 View more versions of this product

Catalog No. 18-366-452

  Check Availability
Add to Cart

    Specifications

    Latex Free Yes
    Material PVC
    Temperature Range (English) -20 to 176°F
    Width (English) 2 in.
    Diameter (English) Outside 3 in.
    Diameter (Metric) Outside 7.6cm
    Dimensions (L x W) 36 yd. x 2 in. (33m x 5.0cm)
    Finish Matte
    For Use With (Application) Ideal for aisle marking, color coding, HEPA filter protection and cleanroom build
    Length (English) 36 yd.
    Length (Metric) 33m
    Adhesive Type Synthetic Rubber
    Quantity 24 Roll(s)
    Color Blue
    Temperature Range (Metric) -29 to 80°C
    Thickness (English) 6mil
    Certifications/Compliance ISO 3
    Width (Metric) 5.0cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit