Texwipe™ KOGO™ TVR Cleanroom Adhesive Tapes Available on GSA/VA Contract for Federal Government customers only.

Ideal for clean build or cleanroom construction applications where quick tack and abrasion resistance are important

Manufacturer: Texwipe™ TVR2024GR

 View more versions of this product

Catalog No. 18-366-454

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 3 in.
    Length (Metric) 33m
    Color Green
    Certifications/Compliance ISO 3
    Width (English) 2 in.
    Width (Metric) 5.0cm
    Diameter (Metric) Outside 7.6cm
    Dimensions (L x W) 36 yd. x 2 in. (33m x 5.0cm)
    Finish Matte
    For Use With (Application) Ideal for aisle marking, color coding, HEPA filter protection and cleanroom build
    Latex Free Yes
    Length (English) 36 yd.
    Material PVC
    Adhesive Type Synthetic Rubber
    Quantity 24 Roll(s)
    Temperature Range (English) -20 to 176°F
    Temperature Range (Metric) -29 to 80°C
    Thickness (English) 6mil

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit