Texwipe™ Polysat™ Presaturated Polypropylene Wipers Available on GSA/VA Contract for Federal Government customers only.

For ISO Class 6 to 7 applications

Manufacturer: Texwipe™ TX3216

 View more versions of this product

Catalog No. 19-099-572

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
    Length (English) Exterior 9 in.
    Saturation Solution 70% Isopropyl Alcohol, 30% Deionised Water
    Sterile Yes
    Product Type PolySat™ prewetted wipes
    Adsorbent Type 99
    Basis Weight 35
    Dimensions (L x W) 11 x 9 in. (27.9 x 22.8cm)
    Material Polypropylene
    Packaging Quantity 480/Pk.
    Width (English) Exterior 11 in.
    Width (English) 9 in.
    Width (Metric) 22.8cm
    For Use With (Application) Designed for cleaning equipment and other environmental surfaces during and following the production flow, suitable for wiping the exterior of production equipment in controlled environments
    Length (English) 11 in.
    Length (Metric) 27.9cm

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit