Texwipe™ SolvSat™ Rayon™ Wipers Available on GSA/VA Contract for Federal Government customers only.

Integrate presaturated wipers and solvent in pack or canister

Manufacturer: Texwipe™ TX8348

 View more versions of this product

Catalog No. 18-366-207

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Dimensions (L x W) 9 x 6 in. (23 x 15cm)
    Length (English) Exterior 6 in.
    Material Rayon
    Saturation Solution 94.5% MPK
    Width (English) Exterior 9 in.
    Width (English) 6 in.
    Width (Metric) 15cm
    For Use With (Application) Improves control with consistent wetting of wipes, avoids over-saturation or under-saturation of wipes
    Length (English) 9 in.
    Length (Metric) 23cm
    Product Type SolvSat™ wipes

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit