Texwipe™ Sterile 70% Isopropanol

Manufacturer: Texwipe™ TX3272

 View more versions of this product

Catalog No. 19-168-580

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications/Compliance USP, FDA
    Color Clear
    Composition 70% USP Isopropyl Alcohol and 30% USP Purified Water
    Concentration 70%
    Container Type Bottle
    Filtered 0.2μm
    Format Liquid
    Includes Certificates of processing, analysis and compliance
    Sterile Yes
    Volume (English) 16 oz.
    For Use With (Application) Surface cleaning, wide down for pass through to controlled environments, eliminates mixing, filtration, sterilization, processing and QC expense of in-house production of sterile Alcohol/Water blends

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit