Texwipe™ TechniCloth™ II Blended Wipers Available on GSA/VA Contract for Federal Government customers only.

For ISO Class 6 and 7 applications

Manufacturer: Texwipe™ TX 1112

 View more versions of this product

Catalog No. 18-330C

  Check Availability
Add to Cart

    Specifications

    Adsorbent Type 260
    Basis Weight 67
    Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
    Dimensions (L x W) 12 x 12 in. (30.5 x 30.5cm)
    Length (English) Exterior 12 in.
    Material Polyester, Cellulose
    Width (English) Exterior 12 in.
    Width (English) 12 in.
    Width (Metric) 30.5cm
    For Use With (Application) Designed for critical environments where low particle generation and high absorbency are prime considerations, excellent for use in facilities for integrated circuit, printed circuit board and electronic components fabrications
    Length (English) 12 in.
    Length (Metric) 30.5cm
    Product Type TechniCloth™ II dry wipes

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit