Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ TexTra™ and TexTra™ 10 Sterile Cleanroom Wipers
For ISO Class 3 to 5 cleanrooms
Supplier: Texwipe™ TX3220
This item is not returnable.
View return policy
Description
- Thick single-ply wipers provide the absorbency of two-ply wipers
- Tight-knit construction offers good abrasion resistance for rigorous wiping applications
- Low levels of releasable particles, ions and nonvolatile residue
- TexTra 10 wipers feature thermally sealed border to prevent particle and fiber release
- Sterile wipers gamma irradiated to a Sterility Assurance Level of 10-6 and double bagged in solvent-safe bags
Order Info
Stacked packed.
Specifications
TexTra™ Wipes | |
30.5 cm | |
30.5 cm | |
Autoclavable | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
12 x 12 in. (30.48 x 30.48 cm) | |
1-ply |
12 in. | |
12 in. | |
Polyester | |
233 | |
Sealed | |
Cleanroom | |
Sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction