Texwipe™ TexTra™ and TexTra™ 10 Sterile Cleanroom Wipers Available on GSA/VA Contract for Federal Government customers only.

For ISO Class 3 to 5 cleanrooms

Manufacturer: Texwipe™ TX3225

 View more versions of this product

Catalog No. 19-166-635

  Check Availability
Add to Cart

    Specifications

    Adsorbent Type 600
    Autoclavable Yes
    Basis Weight 233
    Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
    Dimensions (L x W) 12 x 12 in. (30.5 x 30.5cm)
    Edges Sealed
    For Use With (Equipment) Cleanroom
    Length (English) Exterior 12 in.
    Material Polyester
    Sterile Yes
    Thickness 1-Ply
    Width (English) Exterior 12 in.
    Width (English) 12 in.
    Width (Metric) 30.5cm
    For Use With (Application) Ideal for applying and removing large volumes of cleaning and disinfecting solutions, spill control, sorptive work surface
    Length (English) 12 in.
    Length (Metric) 30.5cm
    Product Type TexTra™10 wipes

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit