Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Textube™ Sealed-Edge Wipers

For ISO Class 3 to 4 (Class 1 to 10) applications

Manufacturer:  Texwipe™ TX 1070

Catalog No. 18-329



Add to cart

Description

Description

  • Tubular-knit, high-absorption two-ply polyester offers excellent contamination control
  • Two cut edges are thermally sealed to prevent particle and fiber release
  • Ultralow levels of particles, ions and extractables
  • Can be used with deionized water, isopropyl alcohol or other solvents

Order Info

Basis weight: 200g/m2.

Specifications

Specifications

780
2-ply Tube tubular-knit
Cleanroom
23 cm
Textube™ cleanroom wipes
2-Ply
2-Ply
23 cm
200
9 x 9 in. (23 x 23 cm)
9 in.
Polyester
Thermally sealed
70% Isopropyl Alcohol, 30% Deionised Water
9 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit