Texwipe™ TexWrite™ 22 Cleanroom Bond Paper Available on GSA/VA Contract for Federal Government customers only.

Impregnated with synthetic copolymer that helps reducing risk of particle generation associated with standard papers

Manufacturer: Texwipe™ TX5916

 View more versions of this product

Catalog No. 19-130-5047

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type TexWrite™ 22 Three Hole Punch Paper
    Autoclavable Yes
    Color White
    Dimensions (L x W) 8.5 x 11 in. (216 x 279mm)
    For Use With (Application) Laser printers and photocopiers
    Length (English) 8.5 in.
    Length (Metric) 216mm
    Weight (English) 22 lb.
    Weight (Metric) 32.6g/m2
    Width (English) 11 in.
    Width (Metric) 279mm
    Material Synthetic

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit