Texwipe™ Thermaseal™ 70 Wipers

High absorbency, abrasion resistant

Manufacturer: Texwipe™ TX2079R

 View more versions of this product

Catalog No. 19034275

  Check Availability
Add to Cart

    Specifications

    Absorbancy Highly
    Construction 100% Continuous filament double-knit construction
    Dimensions (L x W) 9 x 9 in. (23 x 23cm)
    Material Polyester
    Width (English) 9 in.
    Width (Metric) 23cm
    For Use With (Application) For ISO Class 4 cleanroom applications
    Edges Thermally sealed
    Length (English) 9 in.
    Length (Metric) 23cm
    Product Type Thermaseal™ 70 wipes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit