Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Vertex™ Wipers

For maximum abrasion resistance.

Supplier:  Texwipe™ TX29

 View more versions of this product

Catalog No. 18-315-201

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Description

Description

 

  • Made of 100% polyester
  • Dry wiper
  • Double-knit design
  • Have sealed laser edge
  • Nonsterile
  • Available in High Durability, High Sorption and the Microdenier Series
  • Sorbency capacity is between 350 and 450mL/m2

 

Specifications

Specifications

Dry Wipers
22.9 cm
22.9 cm
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Sharp sealed laser
Ideal for use on surfaces with sharp edges and spill control
Non-sterile
9 in.
9 in.
Polyester
Double-knit
9 x 9 in. (22.86 x 22.86 cm)
150/Bag
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit