Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Vertex™ Dry Wipers

For maximum abrasion resistance

Manufacturer:  Texwipe™ TX22

 View more versions of this product

Catalog No. 18-315-202

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

 

  • Made of 100% polyester
  • Pre-wetted wiper
  • Double-knit design
  • Have sealed laser edge
  • Nonsterile
  • Available in High Durability, High Sorption and the Microdenier Series
  • Sorbency capacity is between 350 and 450mL/m2

 

Specifications

Specifications

350
Double-knit
Ideal for use on surfaces with sharp edges and spill control
30.5 cm
Vertex™ dry wipes
100/Bag
30.5 cm
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
12 x 12 in. (30.5 x 30.5 cm)
12 in.
Polyester
Sharp sealed laser
12 in.
Non-sterile
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit