Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ CH-3 Listen Only Hearing Protector
Click to view available options
Model:
HT52B-112
HT52P3E-112
Style:
Hard Hat
Neckband
Noise Reduction Rating (NRR):
25 dB
Description
- Hearing protection solution with clear audio reception in noisy environments
- FLX2 connection jack for easy and reliable connection to a wide assortment of handheld devices
- Lasting comfort for long duration wear times
- Designed to withstand harsh environmental elements
- Audio speakers are optimized for speech frequencies and meet the efficiency demands of many of today's digital devices
- Bright yellow color for enhanced visibility
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Color | Bright Yellow |
ANSI S3.1974 | Yes |
Cushion Color | Black |
For Use With (Application) | Manufacturing |
High Visibility | Yes |
Model | HT52P3E-112 |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 25 dB |
Product Type | CH-3 Listen Only |
Dielectric | No |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title